Apply to be a TradeMaster!
Main product image of Hose x Female Swivel Hose Water Hammer Arrester for Washing Machines (Pack of 2)
Magnifying glass
Hover image to zoom

Hose x Female Swivel Hose Water Hammer Arrester for Washing Machines (Pack of 2)

Brand:
Dahl
SKU:
121-04-04F-14WHA-PK2
Rating:
(6)
Q&A:
(0)
Hose x Female Swivel Hose Water Hammer Arrester for Washing Machines (Pack of 2)
Magnifying glass
Hover image to zoom
$89.69 each
CALL TO ORDER
1-888-757-4774
In Stock
In Stock
Get 2 Wed, Oct 7

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Hose
Product Highlight: Outlet Type
Hose
Product Highlight: Material
Copper
Product Highlight: Lead Free
No
Product Highlight: Connection Type
FNPT Hose x MNPT Hose Connection

Description

–
Hose X Female Swivel Hose, Straight, Rough Brass, with Water Hammer Arrester, Pk of 2 with Red & Blue Handles)

Features and Benefits:
  • Integral Water Hammer Arrester
  • Compact design
  • Red for hot & blue for cold
  • Prevents banging pipes
  • Installs in seconds
  • Fits all standard North American washing machines

Specs

–
Lead Free:

No

Connection Method:

Threaded

Connection Type:

FNPT Hose x MNPT Hose

Outlet Type:

Hose

Inlet Type:

Hose

Body Type:

Tee

Material:

Copper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Does the trick

Easily installs at the supply valve, stops the annoying hammering. Expensive but worth it for the lifetime warranty
Gomps
Naugatuck, CT
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent I would install with every washer install.

This is actually the first time it has happened to me and it is probably the 10th set of washer and dryer hook up I have done but these new machines have faster acting selinoids for water shut off and causes a hammer affect in the pipes after these were installed no more noise, none!
Mike
MA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product

The quality of this product is great
Bobby
Omaha, nebraska
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

eliminated water hammer from washing machine

installed on existing spigots in a minute. eliminated water hammer completely. it's a modern type HE machine that used little bits of water and it would hammer and effect other fixtures on the same branch off the main line. now it doesn't.
thewelder
washington, dc
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product

My other water hammer arrester was not very effective. I tried this other brand from SupplyHouse.com and actually doubled the arrester ( two on the hot and two on the cold) because I had a bad water hammer with my new washer. Now it is silent! I can not hear the pipes slamming like they used to. I could not be happier with the valve shutoff built in also.
MDP
Tacoma. Wa.
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy fix for a potential problem

I had purchased a new washing machine. The inlet valves close so abruptly that the "Water Hammer" effect shook the water pipes violently throughout the house. These were so easy to install and solved the problem immediately.
GD
Darlington, PA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy