Apply to be a TradeMaster!
Filter menu expanded

Filters

5 items
Reset

SORT

Product Availability
–

Show In Stock Only (3)

Size
–

3/8" (3)
5/8" (2)
1/2" x 3/8" (1)

Connection Method
–

Compression (3)
Threaded (1)

Body Type
–

Angle (1)
Tee (3)

Material
–

Brass (4)
Copper (4)

Review Score
–

(1)

Price Range
–

$50 to $60 (4)
$80 to $90 (1)

Dahl Water Hammer Arrestors

Help Face
Need a little help?
5 items
Grid
List
Compare
Product Image of Hose x Female Swivel Hose Water Hammer Arrester for Washing Machines (Pack of 2)
Hose x Female Swivel Hose Water Hammer Arrester for Washing Machines (Pack of 2)
SKU: 121-04-04F-14WHA-PK2
Dahl
SKU: 121-04-04F-14WHA-PK2
Brand: Dahl
(6)
$89.69 each
Phone Icon
CALL TO ORDER
1-888-757-4774
In Stock
Get 1 by Fri, Nov 20
In Stock
Get 1 by Fri, Nov 20
Compare
Product Image of 5/8" OD Comp x 3/8" OD Comp Straight Stop Valve w/ Water Hammer Arrester, Lead Free (Chrome Plated)
$53.06 each
In Stock
Get 2 by Tomorrow, Nov 19
In Stock
Get 2 by Tomorrow, Nov 19
Compare
Product Image of 3/8" OD Female Comp x 3/8" OD Comp Straight Stop Valve w/ Water Hammer Arrester, Lead Free (Chrome Plated)
$54.80 each
Backorder
Get it by Fri, Dec 18 - Thu, Jan 21
Backorder
Get it by Fri, Dec 18 - Thu, Jan 21
Compare
Product Image of 5/8" OD Comp (1/2" Nom) x 3/8" OD Comp Angle Stop w/ Water Hammer Arrester, Lead Free (Chrome Plated)
$53.06 each
In Stock
Get 2 by Tomorrow, Nov 19
In Stock
Get 2 by Tomorrow, Nov 19
Compare
Product Image of 1/2" Female Press x 3/8" OD Comp Straight Stop Valve w/ Water Hammer Arrester, Lead Free (Chrome Plated)
$53.99 each
Backorder
Get it by Fri, Dec 18 - Thu, Jan 21
Backorder
Get it by Fri, Dec 18 - Thu, Jan 21
Resources
FAQs, Manuals & Videos
Articles
More About Dahl Water Hammer Arrestors

Dahl water hammer arrestors are ASSE 1010-rated devices designed to absorb hydraulic shock from quick-closing valves in residential and light commercial plumbing systems, including washing machines, dishwashers, icemakers, single-lever faucets, and toilets. Dahl arrestors use an ASSE 1010 AA-rated dual O-ring piston that maintains a permanent cushion of compressed air to absorb pressure spikes, unlike air chambers or standpipes that become waterlogged over time. The Dahl water hammer arrestor lineup includes combination units that integrate the arrestor with a shut-off valve in a single assembly, available in lead-free chrome-plated configurations with 3/8" OD compression connections for appliance supply lines. For plumbing contractors, Dahl combination arrestor and valve assemblies reduce fitting count and installation time at washing machine, dishwasher, and icemaker hookups.

Dahl Combination Water Hammer Arrestors with Shut-Off Valves

Dahl combination water hammer arrestors integrate an ASSE 1010 AA-rated piston arrestor with an in-line shut-off valve in a single lead-free assembly, eliminating the need to install a separate isolation valve and arrestor at appliance supply connections. The Dahl 511-41-31-14WHA is a combination arrestor with a 3/8" OD compression x 3/8" OD compression straight valve, available in lead-free chrome-plated construction. The dual O-ring piston design maintains a permanent air cushion without waterlogging, which is the primary failure mode of older air chamber and standpipe designs. The combination unit design is particularly common for dishwasher hot water supply connections.

Piston-Type ASSE 1010 Design

Dahl water hammer arrestors use the ASSE 1010-specified piston design, in which a dual O-ring sealed piston separates the compressed air chamber from the water supply side. When a quick-closing valve shuts, the pressure surge compresses the piston against the air cushion rather than transmitting the shock wave through the supply piping. Unlike air chambers, the ASSE 1010 piston design is self-contained and does not require re-charging with air over the life of the installation. Piston-type arrestors certified to ASSE 1010 can be installed without access panels because the design requires no maintenance, per ASSE 1010 certification requirements.

Water Hammer Arrestor Sizing (ASSE 1010 AA)

ASSE 1010 defines water hammer arrestor sizing by letter codes (AA through F) based on the supply flow rate and fixture demand of the installation. The AA size is the standard residential and light commercial size, covering individual fixture connections and small appliance supply lines. Dahl arrestors in the AA classification cover applications such as washing machines, dishwashers, and icemakers with standard residential supply pressures. Correct sizing per ASSE 1010 guidelines is required for the arrestor to adequately absorb the kinetic energy generated by quick-closing valves at the specified flow rate.

Lead-Free Compliance and Chrome Finish

Dahl water hammer arrestors are available in lead-free construction to comply with the Safe Drinking Water Act requirements for fittings installed in potable water supply systems. The chrome-plated finish on combination arrestor-valve units provides a finished appearance suitable for exposed under-sink or utility room installations. Lead-free compliance is confirmed by the product designation, and both the arrestor body and valve components must be lead-free for use in potable water applications.

How to Choose Dahl Water Hammer Arrestors

The connection type at the appliance supply line is the first selection variable. Dahl combination arrestor-valve units with 3/8" OD compression connections are the standard configuration for dishwasher and icemaker supply lines, where 3/8" OD supply tubing is the typical connection. Washing machine hot and cold supply connections may use different connection types; confirm the existing supply line OD and connection style before selecting.

Combination valve vs. arrestor-only selection depends on whether an isolation valve is already present at the supply connection. Combination units integrate the arrestor and shut-off valve, reducing parts count and assembly time. Arrestor-only units are appropriate where an isolation valve is already installed in the supply line.

ASSE 1010 certification is the code compliance requirement for water hammer arrestors in most model plumbing codes. Verify that the arrestor selected carries an ASSE 1010 listing and confirms the correct size classification for the fixture or appliance being served. Dahl arrestors carry the ASSE 1010 AA rating, which covers individual fixture and small appliance applications.

For anyone asking why air chambers stop working over time: air chambers and standpipes become waterlogged when the trapped air dissolves into the supply water, leaving no compressible medium to absorb pressure spikes. ASSE 1010 piston-type arrestors maintain a sealed air chamber that does not become waterlogged, making them a permanent solution rather than a temporary one.

FAQs

What is the ASSE 1010 standard for water hammer arrestors?
ASSE 1010 is the American Society of Sanitary Engineering standard that defines performance requirements and sizing classifications for water hammer arrestors. ASSE 1010 certified arrestors are designed to provide continuous protection without maintenance and can be installed without access panels. Sizing classifications from AA through F correspond to the flow rate and fixture demand of the installation, with AA being the standard residential and light commercial size for individual fixture and appliance connections.

What is the difference between a Dahl combination arrestor-valve and an arrestor alone?
A Dahl combination water hammer arrestor-valve integrates a piston-type ASSE 1010 arrestor with an in-line shut-off valve in a single assembly, eliminating the need to install a separate isolation valve and arrestor at the appliance connection. An arrestor alone is installed in-line with an existing shut-off valve. Combination units reduce fitting count and installation time for dishwasher, washing machine, and icemaker supply connections.

Why do ASSE 1010 piston arrestors outperform air chambers?
ASSE 1010 piston-type water hammer arrestors use a sealed dual O-ring piston to maintain a permanent compressed air cushion separate from the water supply, preventing the air from dissolving into the water over time. Air chambers and standpipes rely on trapped air that is in direct contact with supply water, which absorbs and dissipates the air, leaving the chamber waterlogged and non-functional. The ASSE 1010 piston design eliminates waterlogging and requires no re-charging or maintenance.

What connection size does the Dahl 511-41-31-14WHA use?
The Dahl 511-41-31-14WHA combination water hammer arrestor and valve uses 3/8" OD compression x 3/8" OD compression connections in a straight valve configuration. The unit is lead-free and chrome-plated, suitable for exposed or semi-exposed installation at dishwasher and appliance supply connections.

Can water hammer arrestors be installed at any angle?
ASSE 1010 certified piston-type water hammer arrestors, including Dahl units, are designed to be installed at any angle, as the piston operates independently of orientation. This allows installation in wall cavities, under sinks, and in utility spaces where a horizontal or vertical mounting is not always achievable. Confirming the specific product's installation guidance before mounting is recommended.

Didn't find what you're looking for? 
Let us know
.