The Day Savers – A National Tradesmen Day Contest
Main product image of 1/2" Female Solder or 1/2" MIP x Male Hose, Angle Hose & Boiler Drain Valve w/ Cap & Chain
Magnifying glass
Hover image to zoom

1/2" Female Solder or 1/2" MIP x Male Hose, Angle Hose & Boiler Drain Valve w/ Cap & Chain

Brand:
Dahl
SKU:
221DH-01-04-CC
Rating:
(0)
Q&A:
(1)
1/2" Female Solder or 1/2" MIP x Male Hose, Angle Hose & Boiler Drain Valve w/ Cap & Chain
Magnifying glass
Hover image to zoom
221DH-01-04-CC has been discontinued
Discontinued April 1, 2025
This product was discontinued by the manufacturer.

Non-Potable Water Applications

This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

Product Highlights

Product Highlight: Inlet Type
Female Sweat
Product Highlight: Outlet Type
Male Hose
Product Highlight: Size
1/2"
Product Highlight: Material
Rough Brass
Product Highlight: Lead Free
No
Product Highlight: Connection Type
C x Male Hose Connection

Description

1/2" Female Solder or 1/2" MIP x Male Hose, Angle Hose & Boiler Drain Valve w/Cap & Chain

Plated Handle With Drilled Hole

Specs

Lead Free:

No

Size:

1/2"

Connection Type:

C x Male Hose

Valve Type:

Angle

Material:

Rough Brass

Max Pressure (PSI):

250

Inlet Type:

Female Sweat

Outlet Type:

Male Hose

Finish:

Brass

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Will a standard garden hose fit this

Asked by Joe 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it will.

Was this review helpful to you?