Apply to be a TradeMaster!
Main product image of 3/4" x 3/4" x 1/2" ProPress x ProPress x Female Bronze Tee (Lead Free)
Magnifying glass
Hover image to zoom

3/4" x 3/4" x 1/2" ProPress x ProPress x Female Bronze Tee (Lead Free)

Brand:
Viega
SKU:
79590
Rating:
(3)
Q&A:
(0)
3/4" x 3/4" x 1/2" ProPress x ProPress x Female Bronze Tee (Lead Free)
Magnifying glass
Hover image to zoom
$29.48 each
BOX UP & SAVE 5%
$140.30 box of 5
$28.06 each
In Stock
In Stock
Get 148 Mon, Nov 23
Order by today, receive Monday
Size: 
3/4" x 3/4" x 1/2"
1-1/4" x 1-1/4" x 1/2"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 3/4" x 1/2"
Product Highlight: Connection Type
ProPress x ProPress x FNPT Connection
Product Highlight: Material
Bronze
Product Highlight: Lead Free
Yes

Description

–
Features:
  • Smart Connect feature, Zero Lead
  • For use with ASTM B88 tubing
  • Bronze
  • Press connection, female pipe thread
Components:
  • EPDM sealing elements

Specs

–
Size:

3/4" x 3/4" x 1/2"

Connection Type:

ProPress x ProPress x FNPT

Material:

Bronze

Application:

Plumbing

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Material
Application
Lead Free
3/4" x 3/4" x 1/2"
ProPress x ProPress x FNPT
Bronze
Plumbing
Yes
1/2"
3/4" x 3/4" x 1/2"
3/4"
ProPress x ProPress x FNPT
Bronze
Plumbing
Yes

You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great price and quality

Solid construction, I always install these tees for baseboard heat bleeders
MP
New Jersey
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Hi Joe, Plumbed these fitting into my boiler to upgrade and isolate the components for any future change outs and for minimal purging. Good quality, good prices, great service and fast delivery.
Speedo
Denville, New Jersey
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Serves the purpose

I mostly liking using this kind of fittings on boilers returns. Perfectly ready for a 1/2" male boiler drain. And Viega keeps a good quality on their brand
Romo S.
South Carolina
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy