| Lead Free: | Yes |
|---|---|
| Connection Type: | OD Compression |
| Body Type: | Tee |
| Inlet Type: | OD Compression |
| Size: | 3/8" |
| Body Pattern: | Straight |
| Inlet Size: | 3/8" |
| Connection Method: | Compression |
| Outlet Size: | 3/8" |
| Material: | Brass Copper |
| Finish: | Chrome |
| Outlet Type: | OD Compression |