Use Dahl Water Hammer Arrester Valves to control water hammer created by washing machines, dishwashers, icemakers, single lever faucets, and even toilets.
Features:
| Material: | Brass |
|---|---|
| Inlet Size: | 1/2" |
| Body Pattern: | Straight |
| Outlet Type: | OD Compression |
| Finish: | Chrome |
| Inlet Type: | Press |
| Outlet Size: | 3/8" |
| Lead Free: | Yes |
| Size: | 1/2" x 3/8" |