Apply to be a TradeMaster!
Main product image of 1/2" Female Solder or 1/2" MIP x Male Hose, Straight Hose and Boiler Drain Valve, Lead Free (Brass)
Magnifying glass
Hover image to zoom

1/2" Female Solder or 1/2" MIP x Male Hose, Straight Hose and Boiler Drain Valve, Lead Free (Brass)

Brand:
Dahl
SKU:
521-01-04
Rating:
(1)
Q&A:
(1)
1/2" Female Solder or 1/2" MIP x Male Hose, Straight Hose and Boiler Drain Valve, Lead Free (Brass)
Magnifying glass
Hover image to zoom
$22.78 each
BOX UP & SAVE 5%
$518.16 box of 24
$21.59 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
MNPT, Female Sweat
Product Highlight: Outlet Type
Male Hose
Product Highlight: Size
1/2"
Product Highlight: Material
Rough Brass
Product Highlight: Connection Type
MNPT x Male Hose, C x Male Hose Connection
Product Highlight: Finish
Brass

Specs

–
Size:

1/2"

Connection Type:

MNPT x Male Hose

C x Male Hose

Inlet Type:

MNPT

Female Sweat

Outlet Type:

Male Hose

Valve Type:

Straight

Material:

Rough Brass

Finish:

Brass

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good quality product

I'm using two of these for washer valves because they are very compact and work great for my situation with stacked pipes. Very smooth operation. Because of the size, these are not machined for full flow like a typical full size ball valve but that's okay I don't really notice a big difference in machine fill time.
Amateur Plumber
CT
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What maximum water pressure is this rated for?

Asked by Mark 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The valve has a working pressure listed as 250psi.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy