Apply to be a TradeMaster!
Main product image of 1/2" Female Sweat or 1/2" MIP x Male Hose, Angle Hose & Boiler Drain Valve, LF (Brass)
Magnifying glass
Hover image to zoom

1/2" Female Sweat or 1/2" MIP x Male Hose, Angle Hose & Boiler Drain Valve, LF (Brass)

Brand:
Dahl
SKU:
621-01-04
Rating:
(3)
Q&A:
(0)
1/2" Female Sweat or 1/2" MIP x Male Hose, Angle Hose & Boiler Drain Valve, LF (Brass)
Magnifying glass
Hover image to zoom
$19.19 each
BOX UP & SAVE 4%
$439.92 box of 24
$18.33 each
In Stock
In Stock
Get 117 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
MNPT, Female Sweat
Product Highlight: Outlet Type
Male Hose
Product Highlight: Size
1/2"
Product Highlight: Material
Rough Brass
Product Highlight: Connection Type
MNPT x Male Hose, C x Male Hose Connection
Product Highlight: Lead Free
Yes

Specs

–
Size:

1/2"

Connection Type:

MNPT x Male Hose

C x Male Hose

Valve Type:

Angle

Material:

Rough Brass

Lead Free:

Yes

Inlet Type:

MNPT

Female Sweat

Outlet Type:

Male Hose

Finish:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

3/4" Brass Garden Hose Cap w/ Washer
SKU: GHCP075
Bluefin

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Yes I would buy this again

Hot / Cold washing machine valves
Greg B
Berkeley Hts Nj
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Good quality
Mike
New York
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product!

Just what I needed! Replaced old nasty washer shut off valves with these quarter turns and water hammers, so far so good! Excellent service from Supplyhouse! Fast delivery! Definitely doing business with them in the future!
Jerry
Troy, Ohio
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy