Apply to be a TradeMaster!
Main product image of 3/4" Female Solder X 3/4" Female Solder Straight Stop Valve, Rough Brass with Drain (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Female Solder X 3/4" Female Solder Straight Stop Valve, Rough Brass with Drain (Lead Free)

Brand:
Dahl
SKU:
521-14-14D
Rating:
(0)
Q&A:
(0)
3/4" Female Solder X 3/4" Female Solder Straight Stop Valve, Rough Brass with Drain (Lead Free)
Magnifying glass
Hover image to zoom
$36.10 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.
Free Shipping On orders over $99

Product Highlights

–
Product Highlight: Size
3/4" x 3/4"
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes
Product Highlight: Finish
Rough Brass

Specs

–
Size:

3/4" x 3/4"

Connection Type:

Sweat

Valve Type:

Straight

Material:

Brass

Finish:

Rough Brass

Features:

Mini Ball Valve

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy