Apply to be a TradeMaster!
Main product image of 1/2" FIP x 1/2" FIP Straight Stop Valve, Lead Free (Rough Brass)
Magnifying glass
Hover image to zoom

1/2" FIP x 1/2" FIP Straight Stop Valve, Lead Free (Rough Brass)

Brand:
Dahl
SKU:
521-53-53
Rating:
(2)
Q&A:
(0)
1/2" FIP x 1/2" FIP Straight Stop Valve, Lead Free (Rough Brass)
Magnifying glass
Hover image to zoom
$23.53 each
BOX UP & SAVE 11%
$505.20 box of 24
$21.05 each
In Stock
In Stock
Get 1 Mon, Oct 5
Order by 6PM, receive Monday
Inlet Type: 
FIP
Size: 
1/2" x 1/2"
This item replaces: 121-53-53

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
FIP
Product Highlight: Outlet Type
FIP
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/2"
Product Highlight: Size
1/2" x 1/2"
Product Highlight: Material
Brass

Description

–
1/2" FIP x 1/2" FIP Straight Stop Valve, Lead Free (Brass)

Specs

–
Material:

Brass

Finish:

Rough Brass

Product Type:

Supply Stop

Size:

1/2" x 1/2"

Inlet Size:

1/2"

Outlet Size:

1/2"

Inlet Type:

FIP

Valve Type:

In-Line

Outlet Type:

FIP

Type:

1/4 Turn

Body Pattern:

Straight

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 2 reviews
50% would recommend this product
4
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

good quality product

built sturdy, longevity to be seen.
gwufreedom
tx
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Small bore

The bore on the valve looks to be about a 1/4" which will definitely restrict water, the product it's self is quality but wouldn't use this particular product of their because the flow restriction.
Sampson
Connecticut
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy