Apply to be a TradeMaster!
Main product image of 1/2" Expansion PEX Full-Port Straight Stop Valve, Lead Free (Brass)
Magnifying glass
Hover image to zoom

1/2" Expansion PEX Full-Port Straight Stop Valve, Lead Free (Brass)

Brand:
Dahl
SKU:
521-PRPX3-31
Rating:
(0)
Q&A:
(0)
1/2" Expansion PEX Full-Port Straight Stop Valve, Lead Free (Brass)
Magnifying glass
Hover image to zoom
$15.98 each
BOX UP & SAVE 8%
$353.28 box of 24
$14.72 each
In Stock
In Stock
Get 1 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Lead Free
Yes

Description

–
1/2" Expansion PEX Full-Port Straight Stop Valve, Lead Free (Brass)

Note: This product is compatible with the Uponor ProPEX Expander Tool.

Specs

–
Application:

Plumbing

Size:

1/2" x 3/8"

Material:

Brass

Max Temp (F):

140°F

Fitting System Compatibility:

Expansion PEX

Max Pressure (PSI):

125

Lead Free:

Yes

Tubing Compatibility:

PEX

Body Pattern:

Straight

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy