Apply to be a TradeMaster!
Main product image of 1/2" Nom Compression (5/8" OD) x 1/2" Female Solder or 1/2" MIP Angle Stop & Isolation Valve, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom

1/2" Nom Compression (5/8" OD) x 1/2" Female Solder or 1/2" MIP Angle Stop & Isolation Valve, Lead Free (Chrome Plated)

Brand:
Dahl
SKU:
611-33-01
Rating:
(0)
Q&A:
(0)
1/2" Nom Compression (5/8" OD) x 1/2" Female Solder or 1/2" MIP Angle Stop & Isolation Valve, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom
$22.00 each
BOX UP & SAVE 7%
$489.12 box of 24
$20.38 each
In Stock
In Stock
Get 55 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Nominal Compression
Product Highlight: Outlet Type
Nominal Sweat, MIP
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/2"
Product Highlight: Size
1/2" x 1/2"
Product Highlight: Material
Brass

Description

–
1/2" Nom Compression x 1/2" Female Solder or 1/2" MIP Angle Stop & Isolation Valve, Lead Free (Chrome Plated)

Specs

–
Material:

Brass

Finish:

Chrome

Product Type:

Supply Stop

Size:

1/2" x 1/2"

Inlet Size:

1/2"

Inlet Type:

Nominal Compression

Outlet Size:

1/2"

Valve Type:

In-Line

Type:

1/4 Turn

Body Pattern:

Angle

Outlet Type:

Nominal Sweat

MIP

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy