Apply to be a TradeMaster!
Main product image of 1/2" Nom Comp (5/8" OD) x 1/2" NPSM Angle Supply Stop, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom

1/2" Nom Comp (5/8" OD) x 1/2" NPSM Angle Supply Stop, Lead Free (Chrome Plated)

Brand:
Dahl
SKU:
611-33-05
Rating:
(1)
Q&A:
(1)
1/2" Nom Comp (5/8" OD) x 1/2" NPSM Angle Supply Stop, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom
$20.77 each
BOX UP & SAVE 12%
$438.96 box of 24
$18.29 each
In Stock
In Stock
Get 15 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Nominal Compression
Product Highlight: Outlet Type
NPSM
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/2"
Product Highlight: Size
1/2" x 1/2"
Product Highlight: Material
Brass

Description

–
1/2" Nom Comp x 1/2" NPSM Angle Supply Stop, Lead Free (Chrome Plated)

Specs

–
Material:

Brass

Finish:

Chrome

Product Type:

Supply Stop

Outlet Size:

1/2"

Size:

1/2" x 1/2"

Inlet Size:

1/2"

Outlet Type:

NPSM

Inlet Type:

Nominal Compression

Type:

1/4 Turn

Body Pattern:

Angle

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Nom Compression (5/8" OD) x 1/2" Female Solder or 1/2" MIP Angle Stop & Isolation Valve, Lead Free (Chrome Plated)
SKU: 611-33-01
Dahl

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

A very nice valve.

This is a well built valve. I have no doubts that it will last longer than I will. No leaks.
Chris
Chico, Ca
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is the 1/2" NPSM ONE AND THE SAME as a 1/2" PIPE THREAD

Asked by John 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes it is.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy