Apply to be a TradeMaster!
Main product image of 5/8" OD Comp (1/2 Nom. Pipe) x Male Hose, Angle Hose & Boiler Drain, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom

5/8" OD Comp (1/2 Nom. Pipe) x Male Hose, Angle Hose & Boiler Drain, Lead Free (Chrome Plated)

Brand:
Dahl
SKU:
611-33-04
Rating:
(3)
Q&A:
(0)
5/8" OD Comp (1/2 Nom. Pipe) x Male Hose, Angle Hose & Boiler Drain, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom
$18.55 each
BOX UP & SAVE 8%
$409.68 box of 24
$17.07 each
In Stock
In Stock
Get 10 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
OD Compression
Product Highlight: Outlet Type
Male Hose
Product Highlight: Size
5/8"
Product Highlight: Finish
Chrome
Product Highlight: Connection Type
OD Compression x Male Hose Connection
Product Highlight: Lead Free
Yes

Specs

–
Finish:

Chrome

Size:

5/8"

Connection Type:

OD Compression x Male Hose

Inlet Type:

OD Compression

Outlet Type:

Male Hose

Valve Type:

Angle

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Nom Comp (5/8" OD) x 3/8" OD Comp Angle Supply Stop, Lead Free (Chrome Plated)
SKU: 611-33-31
Dahl

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Solid and Heavy-Duty Quarter-Turn Mini Ball angle Stop Valve

Dahl makes a good quality heavy-duty Chrome Plated quarter-turn ball valve for washing machine hoses. I haven't had any leaks or issues and use Dahl for all my repipes jobs and repairs.
GK Plumbing
Monterey Park, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The valve works perfectly.

I needed the 5/8" comp fitting for a 20+ year old valve replacement for the washing machine. Could not find 5/8" in the chain stores. Luckily I found Supply House with exactly the valve I needed.
TJ
Reading, PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The Dahl Valve is the Best . Thank-You SupplyHouse !

I used the product for my washing machine on/off ball valve angle stop hose connection. After installing 3 other brands, bought locally and made OVERSEAS, I was at "wits" end as they all "froze" up and Failed. The cheap "Economy Home" brands pale in comparison. Thanks for carrying and introducing me to such a fine product !!!
Mike
Santa Barbara,CA.
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy