Apply to be a TradeMaster!
Main product image of 1/2" Nom Comp (5/8" OD) x 3/8" OD Comp Angle Supply Stop, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom

1/2" Nom Comp (5/8" OD) x 3/8" OD Comp Angle Supply Stop, Lead Free (Chrome Plated)

Brand:
Dahl
SKU:
611-33-31
Rating:
(43)
Q&A:
(0)
1/2" Nom Comp (5/8" OD) x 3/8" OD Comp Angle Supply Stop, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom
$14.48 each
BOX UP & SAVE 5%
$331.68 box of 24
$13.82 each
In Stock
In Stock
Get 274 Tomorrow, Oct 28
Order by 6PM, receive Tomorrow
Inlet Type: 
Nominal Compression
Nominal CPVC
Outlet Type: 
OD Compression
Inlet Size: 
1/2"
Outlet Size: 
3/8"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Nominal Compression
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass

Description

–
Dahl 611-33-31, 1/2 Nom Comp (5/8" OD) x 3/8" OD Comp Angle Supply Stop, Lead Free, Chrome Plated is a compact shutoff valve for fixture supplies, used to control water to faucets or toilets on compression plumbing.

Key Features:
  • Size 1/2 nominal compression inlet for 5/8" OD tube
  • Outlet 3/8" OD compression
  • Angle supply stop configuration
  • Lead Free construction
  • Chrome plated finish
  • Brand: Dahl, model 611-33-31

Compatibility & Applications:
  • For use on copper or suitable tubing sized 5/8" OD at the inlet and 3/8" OD at the outlet.
  • Typical applications include lavatory faucets and toilet supplies requiring an angle stop.

Installation & Operation Notes:
  • Install on 5/8" OD tube using compression nut and ferrule. Connect 3/8" OD compression outlet to the fixture supply tube.
  • Do not overtighten. Verify leak-free operation after pressurizing.

Maintenance & Troubleshooting:
  • Exercise valve periodically to keep the stem from sticking.
  • If seepage occurs at the stem, service or replace the packing.

Specs

–
Material:

Brass

Finish:

Chrome

Product Type:

Supply Stop

Size:

1/2" x 3/8"

Outlet Size:

3/8"

Inlet Size:

1/2"

Inlet Type:

Nominal Compression

Outlet Type:

OD Compression

Lead Free:

Yes

Type:

1/4 Turn

Body Pattern:

Angle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

5 out of 43 reviews
100% would recommend this product
5
out of 43 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 43 reviews

If you want a 90 deg ball valve, this brand is excellent

Well built, easy to turn valves, they are heavy feel like you are getting a well built valve. Lifetime warranty easy to swap out. Much better than what you find at the big box stores for a few dollars more.
ricks66gs
St Louis MO
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Quality Valve

Great Quality Valve. Will Certainly Be Buying More In The Future.
Leaf
Washington
2 years ago
Was this review helpful to you?

I would buy it again.

Excellent product!
Beard Man
WA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent

Time will tell but these Dahl valves look and feel like very high quality. They operate smoothly and easily as well. Super impressed by the fast service of Supply House as well. Thank you!
Axle
Sacramento
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

worked fantastic

excellent product for DIYers. no press no torch just two wrenches. great place to do business with. previously pirchjased here before always topnotch products, availability, and service.
billy205
buffalo ny
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Seems like a quality valve

Have been using these compression valves for all my remodeling jobs lately as an alternative to solder or press valves. Can be easily replaced in the future. Solid construction and easy operation 1/4 turn
Keith C
Hartford, CT
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solid Mini-Ball Angle Supply Stop

This is a solid mini-ball angle supply stop with 1/4 turn action. Much better quality than consumer chain hardware stores. Bought and installed 6 of these in two bathrooms in our home during a recent remodeling. Looking forward to many years of service from these valves.
JAG
San Antonio, Tx
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best compression angle stop on the market.

These Dahl stops are the absolute best. Go on with ease and are of high quality
Kennitha
Washington
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfection

Haven't come across a better valve or valve company
KJM Emergency HVAC Plumbing
Cleveland Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

I like this stop valve. Much better than the what's available from a big box store. The price from Supple House is competitive for a superior product.
Rhaspun
Stockton
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy