Apply to be a TradeMaster!
Main product image of 5/8" OD Comp (1/2 Nom. Pipe) x Male Hose, Angle Hose & Boiler Drain, Red & Blue Handles, LF, Chrome Plated (Pack of 2)
Magnifying glass
Hover image to zoom

5/8" OD Comp (1/2 Nom. Pipe) x Male Hose, Angle Hose & Boiler Drain, Red & Blue Handles, LF, Chrome Plated (Pack of 2)

Brand:
Dahl
SKU:
611-33-04-PK2
Rating:
(2)
Q&A:
(0)
5/8" OD Comp (1/2 Nom. Pipe) x Male Hose, Angle Hose & Boiler Drain, Red & Blue Handles, LF, Chrome Plated (Pack of 2)
Magnifying glass
Hover image to zoom
$40.37 each
In Stock
In Stock
Get 2 Wed, Nov 25
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
OD Compression
Product Highlight: Outlet Type
Male Hose
Product Highlight: Size
5/8"
Product Highlight: Finish
Chrome
Product Highlight: Connection Type
OD Compression x Male Hose Connection
Product Highlight: Lead Free
Yes

Specs

–
Finish:

Chrome

Size:

5/8"

Connection Type:

OD Compression x Male Hose

Inlet Type:

OD Compression

Outlet Type:

Male Hose

Valve Type:

Angle

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

High quality product

I replaced my washer valves with these while adding a utility sink to an unfinished basement. They were exactly what I needed.
MD
Ohio
10 months ago
Was this review helpful to you?

I would buy again.

Great products! Great service! Great people!
Pete the Plumber
Arvada COLORADO
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy