Apply to be a TradeMaster!
Main product image of 5/8" OD Comp (1/2" Nom) x 3/8" OD Comp Angle Stop w/ Water Hammer Arrester, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom

5/8" OD Comp (1/2" Nom) x 3/8" OD Comp Angle Stop w/ Water Hammer Arrester, Lead Free (Chrome Plated)

Brand:
Dahl
SKU:
611-33-31-WHA
Rating:
(0)
Q&A:
(0)
5/8" OD Comp (1/2" Nom) x 3/8" OD Comp Angle Stop w/ Water Hammer Arrester, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom
$49.59 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
OD Compression
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
5/8"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
5/8", 3/8"
Product Highlight: Material
Copper, Brass

Description

–
Use Dahl Water Hammer Arrester Valves to control water hammer created by washing machines, dishwashers, icemakers, single lever faucets, and even toilets.

Features:
  • Unlike conventional standpipes, air risers or air chambers that become waterlogged, dahl utilizes an ASSE1010 AA Arrester with a dual O-ring piston that maintains a permanent cushion of air to absorb pressure spikes
  • Extends life and protects appliances and fixtures from water hammer damage
  • Compact integral design
  • Install vertically, horizontally, or at any angle
  • Available to suit most end-of-line pipe types and sizes
  • Retrofit models install in just minutes!

Specs

–
Connection Method:

Compression

Material:

Copper

Brass

Size:

5/8"

3/8"

Body Type:

Angle

Lead Free:

Yes

Inlet Type:

OD Compression

Outlet Type:

OD Compression

Body Pattern:

Angle

Finish:

Chrome

Connection Type:

OD Compression

Inlet Size:

5/8"

Outlet Size:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy