Apply to be a TradeMaster!
Main product image of 1/2" Nom Comp (5/8" OD) x 3/8" OD Comp Angle Supply Stop, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom

1/2" Nom Comp (5/8" OD) x 3/8" OD Comp Angle Supply Stop, Lead Free (Chrome Plated)

Brand:
Dahl
SKU:
611-33-31LNS
Rating:
(2)
Q&A:
(0)
1/2" Nom Comp (5/8" OD) x 3/8" OD Comp Angle Supply Stop, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom
$15.48 each
BOX UP & SAVE 8%
$341.52 box of 24
$14.23 each
In Stock
In Stock
Get 134 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Nominal Compression
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass

Description

–
1/2" Nom Comp x 3/8" OD Comp Angle Supply Stop, Lead Free (Chrome Plated)

Note: This valve does not come with 3/8" nut and sleeve.

Specs

–
Material:

Brass

Finish:

Chrome

Product Type:

Supply Stop

Size:

1/2" x 3/8"

Inlet Size:

1/2"

Outlet Size:

3/8"

Inlet Type:

Nominal Compression

Outlet Type:

OD Compression

Type:

1/4 Turn

Body Pattern:

Angle

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I will buy more

These don't leak, like brasscraft.
Jason
Illinois
15 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

High-quality valve

I have used six of these in various sink and toilet locations. Easy to install, easy to turn and good-looking, too. Definitely worth a few extra dollars.
hhf
Maryland
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy