Apply to be a TradeMaster!
Main product image of 1/2" Nom Comp (5/8" OD) x 3/8" OD Comp Straight Supply Stop, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom

1/2" Nom Comp (5/8" OD) x 3/8" OD Comp Straight Supply Stop, Lead Free (Chrome Plated)

Brand:
Dahl
SKU:
511-33-31
Rating:
(9)
Q&A:
(1)
1/2" Nom Comp (5/8" OD) x 3/8" OD Comp Straight Supply Stop, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom
$15.41 each
BOX UP & SAVE 4%
$353.76 box of 24
$14.74 each
In Stock
In Stock
Get 94 Mon, Nov 23
Order by 6PM, receive Monday
Size: 
1/2" x 3/8"
3/8"1/2"1/8" x 1/4"1/4" x 5/8"3/8" x 1/4"3/8" x 1/2"1/2" x 1/4"1/2" x 3/8"1/2" x 3/8" x 1/4"1/2" x 3/8" x 3/8"1/2" x 5/8"
Inlet Type: 
Nominal Compression
Outlet Type: 
OD Compression

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Nominal Compression
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass

Description

–
1/2" Nom Comp x 3/8" OD Comp Straight Supply Stop, Lead Free (Chrome Plated)

Specs

–
Material:

Brass

Finish:

Chrome

Product Type:

Supply Stop

Inlet Size:

1/2"

Outlet Size:

3/8"

Size:

1/2" x 3/8"

Outlet Type:

OD Compression

Inlet Type:

Nominal Compression

Lead Free:

Yes

Type:

1/4 Turn

Body Pattern:

Straight

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Finish
Product Type
Inlet Size
Outlet Size
Brass
Chrome
Supply Stop
1/2"
3/8"
1/2" Nom Compression x 3/8" OD Compression Straight Stop Valve - Lead Free (Chrome)
SKU: 72358PR-NL
Brass
Chrome
Supply Stop
1/2"
3/8"

You May Also Need

1/2" Nom Comp (5/8" OD) x 3/8" OD Comp Angle Supply Stop, Lead Free (Chrome Plated)
SKU: 611-33-31
Dahl

Product Reviews

5 out of 9 reviews
100% would recommend this product
5
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-9 of 9 reviews

I would buy this again

High quality finish,smooth valves.
Mobile Mechanix
New Jersey
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfection

Haven't seen a better valve or valve company
KJM Emergency HVAC Plumbing
Cleveland Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes , I would definitely recommended this product .

GREAT PRODUCT AND GREAT SERVICES .
DAVID
MN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Great product and great services.
Tony
MN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The best out there...

Sturdy supply stops and great quality. They are not available from the usual big box stores. Seek them out and be assured you are using the best available product!
DIY Homeowner
MN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Old school quality

These are the only residential shutoff valve I use. Been using for over 20 years and have installed thousands without one known failure. They are "old school quality" and that is rare in today's manufacturing. I can buy from a local supply house but ordering from Supplyhouse.com is quicker and easier.
Whit
Hurricane WV
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes , I would definitely recommended this product .

This product it is a good quality , company good services and quick respond .
the owner
MN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Nice valve heavy duty
hankz
ny, ny
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

quality

I think they are great and worth the extra money. Im not a plumber but they feel like they are made well
GRaham
Denver
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: are these valves all metal?

Asked by torjie 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse.com Team

It is Chrome Plated Brass

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy