Apply to be a TradeMaster!
Main product image of 1/2" FIP x  3/8" OD Comp x 1/4" OD Comp Dual Outlet Valve, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom

1/2" FIP x 3/8" OD Comp x 1/4" OD Comp Dual Outlet Valve, Lead Free (Chrome Plated)

Brand:
Dahl
SKU:
611-53-31-30
Rating:
(1)
Q&A:
(0)
1/2" FIP x  3/8" OD Comp x 1/4" OD Comp Dual Outlet Valve, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom
$42.06 each
In Stock
In Stock
Get 3 Thu, Nov 19

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
FIP
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8" x 1/4"
Product Highlight: Size
1/2" x 3/8" x 1/4"
Product Highlight: Material
Brass

Specs

–
Material:

Brass

Finish:

Chrome

Outlet Type:

OD Compression

Product Type:

Supply Stop

Inlet Size:

1/2"

Outlet Size:

3/8" x 1/4"

Size:

1/2" x 3/8" x 1/4"

Valve Type:

Dual Outlet

Inlet Type:

FIP

Lead Free:

Yes

Type:

1/4 Turn

Body Pattern:

Angle

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Quality valve to add ice maker or RO filter feed

Premium quality quarter turn valve. Makes for a very clean install to feed a kitchen faucet and a 1/4" feed to a refrigerator or RO filter but is more expensive than adding a 3/8" to 3/8" & 1/4" branch tee to a standard 3/8" valve.
Lakewalker
Palatka, FL
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy