Apply to be a TradeMaster!
Main product image of 1/2" QUICK-GRIP x 3/8" OD Comp Angle Stop Valve (Lead Free)
Magnifying glass
Hover image to zoom

1/2" QUICK-GRIP x 3/8" OD Comp Angle Stop Valve (Lead Free)

Brand:
Dahl
SKU:
611-QG3-31
Rating:
(0)
Q&A:
(0)
1/2" QUICK-GRIP x 3/8" OD Comp Angle Stop Valve (Lead Free)
Magnifying glass
Hover image to zoom
$23.00 each
BOX UP & SAVE 6%
$258.72 box of 12
$21.56 each
In Stock
In Stock
Get 8 Mon, Nov 23
Order by today, receive Monday
Outlet Size: 
3/8"
Body Pattern: 
Angle
Angle
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Material
Brass
Product Highlight: Body Pattern
Angle
Product Highlight: Lead Free
Yes
Product Highlight: Warranty
1 Year Warranty

Specs

–
Body Pattern:

Angle

Application:

Plumbing

Outlet Size:

3/8"

Inlet Size:

1/2"

Material:

Brass

Valve Type:

Angle

Lead Free:

Yes

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" CTS Chrome Plated Steel Low Escutcheon (2-1/2" OD)
SKU: 1611004
Wal-rich
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy