Apply to be a TradeMaster!
Main product image of 1/2" x 10' 22 Gauge Copper All-Round Strapping
Magnifying glass
Hover image to zoom

1/2" x 10' 22 Gauge Copper All-Round Strapping

Brand:
Dahl
SKU:
9053
Rating:
(0)
Q&A:
(0)
1/2" x 10' 22 Gauge Copper All-Round Strapping
Magnifying glass
Hover image to zoom
$15.02 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Copper
Product Highlight: Length (Feet)
10' Length
Product Highlight: Width (Inches)
1/2" Width

Description

–
1/2" x 10' 22 Gauge Copper All-Round Strapping

Features:
  • No "razor wire" sharp edges.
  • Smooth wavy edges make it easier to bend and give uniform strength with no weakness at the holes so it won't kink.
  • All styles come in color coded dispenser package with easy identification.
  • Load ratings on package ensure correct applications.

Specs

–
Length (Feet):

10'

Material:

Copper

Type:

Hanger Strap

Width (Inches):

1/2"

Gauge:

22

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy