Apply to be a TradeMaster!
Main product image of 1/2" Female Solder x 3/8" OD Compression Angle Skirted Toilet Kit, Lead Free (Chrome)
Magnifying glass
Hover image to zoom

1/2" Female Solder x 3/8" OD Compression Angle Skirted Toilet Kit, Lead Free (Chrome)

Brand:
Dahl
SKU:
E13-2386-A
Rating:
(0)
Q&A:
(0)
1/2" Female Solder x 3/8" OD Compression Angle Skirted Toilet Kit, Lead Free (Chrome)
Magnifying glass
Hover image to zoom
$30.47 each
In Stock
In Stock
Get 6 Wed, Oct 7

MANUALS (1)

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.
Free Shipping On orders over $99

Product Highlights

–
Product Highlight: Inlet Type
Nominal Sweat
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass

Description

–
  • For skirted TOTO Toilets and Washlets
  • Eliminates the need to re-pipe, these supply stops provide the necessary offset to fit under the skirt
  • Lead Free
  • Specs

    –
    Finish:

    Chrome

    Material:

    Brass

    Product Type:

    Supply Stop

    Outlet Size:

    3/8"

    Size:

    1/2" x 3/8"

    Inlet Size:

    1/2"

    Valve Type:

    Skirted Toilet Kit

    Outlet Type:

    OD Compression

    Inlet Type:

    Nominal Sweat

    Type:

    1/4 Turn

    Body Pattern:

    Angle

    Lead Free:

    Yes

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy