Apply to be a TradeMaster!
Main product image of 1/2" Quick Grip X 3/8" OD Comp X 3/8" OD Comp Dual Shut-Off Valve, Lead Free (Chrome)
Magnifying glass
Hover image to zoom

1/2" Quick Grip X 3/8" OD Comp X 3/8" OD Comp Dual Shut-Off Valve, Lead Free (Chrome)

Brand:
Dahl
SKU:
EQG3-4001
Rating:
(0)
Q&A:
(0)
1/2" Quick Grip X 3/8" OD Comp X 3/8" OD Comp Dual Shut-Off Valve, Lead Free (Chrome)
Magnifying glass
Hover image to zoom
$64.53 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Inlet Type: 
Push Fit
Size: 
1/2" x 3/8" x 3/8"
1/2" x 3/8" x 3/8"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Push Fit
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8" x 3/8"
Product Highlight: Material
Brass

Description

–
Features:
  • The most versatile Dual Shut-off system on the market
  • dahl 1/4-turn technology trusted by plumbers and contractors since 1984
  • Inlets for Copper, PEX, Iron, CPVC pipe and more
  • Outlets include 1/4, 3/8, 1/2 OD Comp, Hose and more

Specs

–
Outlet Type:

OD Compression

Finish:

Chrome

Outlet Size:

3/8"

Material:

Brass

Product Type:

Tee & Valve Kit

Inlet Size:

1/2"

Size:

1/2" x 3/8" x 3/8"

Valve Type:

Shut-Off

Inlet Type:

Push Fit

Type:

1/4 Turn

Body Pattern:

Angle

Lead Free:

Yes

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy