Apply to be a TradeMaster!
Main product image of 36,000 BTU, R-32, MXM Series Ductless Multi Zone Inverter Heat Pump and Air Conditioner (Outdoor Unit)
Magnifying glass
Hover image to zoom

36,000 BTU, R-32, MXM Series Ductless Multi Zone Inverter Heat Pump and Air Conditioner (Outdoor Unit)

Brand:
Daikin
SKU:
4MXM36AVJU9
Rating:
(2)
Q&A:
(0)
36,000 BTU, R-32, MXM Series Ductless Multi Zone Inverter Heat Pump and Air Conditioner (Outdoor Unit)
Magnifying glass
Hover image to zoom
$4,436.00 each
In Stock
In Stock
Get 1 Thu, Nov 19 - Mon, Nov 23

Lift Gate

–
This product weighs 155 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
36000 BTUs
Product Highlight: Voltage
208/230V
Product Highlight: Number of Zones
2 - Dual Zone, 3 - Three Zone, 4 - Four Zone
Product Highlight: Refrigerant Type
R-32
Product Highlight: Ton
3

Description

–

In compliance with the AIM Act of 2020, this product is designed for use with A2L appliances only. This product is NOT to be used in the installation or repair of an R410A appliances.



Daikin's Multi-Split Systems are ideal for multi-room applications desiring individual room comfort in a space-saving design. With the ability to connect two, three or four indoor units to a single outdoor unit, over 1,000 combinations are possible with the choice of wall mount units, slim duct units, ceiling cassette units or a combination. Systems offer energy efficiency levels up to 20.6 SEER2 and up to 14.9 HSPF2 for enhanced home comfort and energy savings. Suitable for both new build and renovation projects, Daikin Multi-Split systems are the smart, reliable solution for your home.

3.0-Ton R-32, 4-Port Heat Pump, Ductless ODU

This is an Outdoor unit only. Indoor units must be purchased separately.

For use with CTXV, FTXV Series Wall Mounted Indoor units.

Specs

–
Voltage:

208/230V

Number of Zones:

2 - Dual Zone

3 - Three Zone

4 - Four Zone

Product Type:

Outdoor Unit

Cooling Capacity (BTU):

36000

Refrigerant Type:

R-32

Ton:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Fast shipping, excellent support

Phone people were knowledgeable and helpful with product section and setting up an exchange when an item arrived damaged from shipment. Would repeat and recommend
Calvin
Oregon
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Cooling/Heating Unit

This is a perfect unit for cooling and heating my home. I have a two zone split unit and cools and heats my entire 2,200 square foot house. it is super quiet too.
jf
Poconos, Pa
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy