Apply to be a TradeMaster!
Main product image of 7,000 BTU, R-32, AURORA Ductless Multi Zone Mini Split Air Conditioner and Heat Pump (Indoor Unit)
Magnifying glass
Hover image to zoom

7,000 BTU, R-32, AURORA Ductless Multi Zone Mini Split Air Conditioner and Heat Pump (Indoor Unit)

Brand:
Daikin
SKU:
CTXV07AVJU9
Rating:
(0)
Q&A:
(0)
7,000 BTU, R-32, AURORA Ductless Multi Zone Mini Split Air Conditioner and Heat Pump (Indoor Unit)
Magnifying glass
Hover image to zoom
$658.00 each
In Stock
In Stock
Get 4 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
7000 BTUs
Product Highlight: Number of Zones
2 - Dual Zone, 5+ - Five+ Zone, 4 - Four Zone, 3 - Three Zone
Product Highlight: Refrigerant Type
R-32
Product Highlight: Ton
0.5

Description

–

In compliance with the AIM Act of 2020, this product is designed for use with A2L appliances only. This product is NOT to be used in the installation or repair of an R410A appliances.



Daikin's Multi-Split Systems are ideal for multi-room applications desiring individual room comfort in a space-saving design. With the ability to connect two, three or four indoor units to a single outdoor unit, over 1,000 combinations are possible with the choice of wall mount units, slim duct units, ceiling cassette units or a combination. Systems offer energy efficiency levels up to 20.6 SEER2 and up to 14.9 HSPF2 for enhanced home comfort and energy savings. Suitable for both new build and renovation projects, Daikin Multi-Split systems are the smart, reliable solution for your home.


1/2 Ton Wall Mounted Unit - R-32


This is an Indoor unit only. Outdoor unit must be purchased separately.

Specs

–
Number of Zones:

2 - Dual Zone

5+ - Five+ Zone

4 - Four Zone

3 - Three Zone

Product Type:

Indoor Unit

Cooling Capacity (BTU):

7000

Refrigerant Type:

R-32

Ton:

0.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy