Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
DBH0483D000001SAA Parts - Daikin Light Commercial Packaged Heat Pump, Single Stage
Brand:
Daikin
SKU:
DBH0483D000001SAA
Replacement Parts
Search Parts:
SEARCH PARTS
Functional Parts
–
Fan Blade, 0150G00001S
0150G00001S
Goodman-Amana
Cap; 10/45 MFD, 440V Dual Round
CAP100450440CS
Sorry, we don't currently sell this item.
Request This Item
Compressor
ZP39K5E-PFV-130
Sorry, we don't currently sell this item.
Request This Item
Contactor
CONT2P025024V
Sorry, we don't currently sell this item.
Request This Item
2 Pole, 40 Amp Contactor (24v), CONT2P040024VS
CONT2P040024VS
Goodman-Amana
(10)
Defrost Sensor Op-60F Cl-34F, 0130M00102
0130M00102
Goodman-Amana
DPDT Relay
0130M00178
Sorry, we don't currently sell this item.
Request This Item
Crankcase Heater; 240V, 40W
0130L00209
Sorry, we don't currently sell this item.
Request This Item
High Pressure Switch
0130M00280
Sorry, we don't currently sell this item.
Request This Item
Low Pressure Switch, 0130M00075SP
0130M00075SP
Goodman-Amana
Motor; 1/4 HP
0131M00837
Sorry, we don't currently sell this item.
Request This Item
Defrost Control Board, PCBDM133S
PCBDM133S
Goodman-Amana
(11)
Program; Motor
0131L00232
Sorry, we don't currently sell this item.
Request This Item
Reversing Valve, 0151R00071SP
0151R00071SP
Goodman-Amana
Reversing Valve Coil, B1225022S
B1225022S
Goodman-Amana
(5)
Switch; Crank Case Heater
0130M00199
Sorry, we don't currently sell this item.
Request This Item
Terminal Board, 0130M00038S
0130M00038S
Goodman-Amana
(1)
Transf 208/240v Primary 24v Secondary 75va, B1141654
B1141654
Goodman-Amana
Accessory Repair Parts Manual
RP-FIOPSC
Sorry, we don't currently sell this item.
Request This Item
Cabinet Assembly
+
Top Panel and Tubing Assembly
+
Partition Assembly
+
Blower Assembly
+
Control Box Assembly
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Daikin Light Commercial Packaged Heat Pump, Single Stage DBH0483D000001SAA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video