Shop Resideo Sale
Main product image of 2 Pole, 40 Amp Contactor (24v), CONT2P040024VS
Magnifying glass
Hover image to zoom

2 Pole, 40 Amp Contactor (24v), CONT2P040024VS

SKU:
CONT2P040024VS
Rating:
(10)
Q&A:
(0)
2 Pole, 40 Amp Contactor (24v), CONT2P040024VS
Magnifying glass
Hover image to zoom
CONT2P040024VS has been discontinued
Discontinued February 20, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
2 Pole, 40 Amp Contactor (24v), CONT2P040024DS
SKU:CONT2P040024DS
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Amperage
40 Amps

Description

–
CONT2P040024VS is an official OEM 2 Pole, 40 Amp Contactor (24v) for Goodman-Amana HVAC equipment.

Specs

–
Poles:

2

Amperage:

40

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Poles
Amperage
Voltage
CURRENT ITEM
Product Image of 2 Pole, 40 Amp Contactor (24v), CONT2P040024VS
2 Pole, 40 Amp Contactor (24v), CONT2P040024VS
SKU: CONT2P040024VS
(10)
2
40
24V

You May Also Need

80/5 MFD 440V Round Dual Run Capacitor, CAP050800440RTP
SKU: CAP050800440RTP
Goodman-Amana

Product Reviews

5 out of 10 reviews
100% would recommend this product
5
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 10 reviews

The contactor came exactly as the picture shown.

The web page was very informative and gave me confidence this was the correct replacement part I needed. Their email system kept me informed about the order and the contactor made it to my house a day early. I have always gotten great service from Supply House
Richard
Oregon
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great replacement and fit.

Contactor was as original easy replacement works as it should.
RayJ
Tucson Az.
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Products wirks

This relay ended replaced and works exactly the way it is supposed to! Thanks!
Dale
Ocean Springs, MS
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality OEM product at a good price

I was tempted to buy a cheap Chinese knock-off until I found Supply House. I bought a quality OEM product at a great price. I will be checking Supply House first the next time I need HVAC parts.
Craigroe
Mount Ida, AR
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect match

Relay was the exact match to the one I fried. Process was simple and shipping was timely.
Tricky
Lancaster
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product

I have purchased this product before, this is contactor is a stand-by in case my go's bad. They are reliable, durable products.
DIY' fer
Roma, Tx
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good company

Have a goodman air handler with a electric heating element, after a hard storm and powersurges, one of the things to burn up was the contactor for said airhandler. Supply house had the part and sent it out quick. Arrived on time and was exactly what we needed to restore our heat. Will check them out again for future parts.
Toon
Harveyville Ks
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will use this company for all my furnace replacement parts

They had the exact connector that burned out on our furnace. It was delivered shipped and delivered quickly, and fit perfectly.
Happy warm customer
Central Oregon
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

Part was exactly the right one. Fast response time and faster delivery
db12
Navarre Florida
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good price

the part worked good and fit like it was suppose too
ann7
meridian, MS
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?