Apply to be a TradeMaster!
Main product image of 9,000 BTU Oterra Ductless 1 Zone Mini Split Air Conditioner, Cooling Only, Energy Star, R-32 (Indoor Unit)
Magnifying glass
Hover image to zoom

9,000 BTU Oterra Ductless 1 Zone Mini Split Air Conditioner, Cooling Only, Energy Star, R-32 (Indoor Unit)

Brand:
Daikin
SKU:
FTKF09AXVJU
Rating:
(0)
Q&A:
(0)
9,000 BTU Oterra Ductless 1 Zone Mini Split Air Conditioner, Cooling Only, Energy Star, R-32 (Indoor Unit)
Magnifying glass
Hover image to zoom
FTKF09AXVJU has been discontinued
Discontinued March 18, 2026
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
9,000 BTU Oterra Ductless 1 Zone Mini Split Air Conditioner, Cooling Only, Energy Star, R-32 (Indoor Unit)
Brand:
Daikin
SKU:FTKF09BVJU9
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
9000 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
3/8" SL
Product Highlight: Energy Star Rated
Yes
Product Highlight: Number of Zones
1
Product Highlight: Refrigerant Type
R-32

Description

–

In compliance with the AIM Act of 2020, this product is designed for use with A2L appliances only. This product is NOT to be used in the installation or repair of an R410A appliances.



This product is an indoor unit only. To complete a single-zone system, the outdoor unit (RKF09AXVJU) must be purchased separately.


Benefits:

  • R-32 Easy, Proven, Efficient, Available
  • Inverter Technology Reduces Energy Cost
  • Uniform Air Circulation
  • Optimal Comfort
  • Quiet Operations
  • Clean and Purified Indoor Air
  • Easy to Clean
  • Worry Free operation

Features:

  • Inverter
  • Power-airflow Dual Flaps
  • Wide Angle Louvers
  • Vericle Auto-Swing (Up and Down)
  • Auto Fan Speed
  • Quiet Operation
  • Auto Defrosting
  • Automatic Operation
  • Programme Dry Function
  • Fan Only Mode
  • Sleep mode
  • R/C with backlight & Signal Receiving Sign
  • Catechin Filter/Green Tea Filter
  • Titanium Apatite Air-Purifying Filter
  • Wipe Clean Flat Panel
  • Auto Restart (after power failure)
  • Self-Diagnosis


The AHRI Reference # for this unit is 213895706.


Note: As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units.


The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each.



Please check the SEER2 site to ensure efficiency compliance for your region.

Specs

–
Product Type:

Indoor Unit

Max. Pipe Length (ft.):

66'

Liquid Line:

1/4"

EER2:

12.5

Cooling Capacity (BTU):

9000

Suction Line:

3/8"

Energy Star Rated:

Yes

Number of Zones:

1

Refrigerant Type:

R-32

Model:

Oterra

Application:

Cooling

Mount:

Wall

Voltage:

208/230V

SEER2:

21

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm