Apply to be a TradeMaster!
Main product image of 12,000 BTU Oterra Ductless 1 Zone Mini Split Air Conditioner, Cooling Only, Energy Star, R-32 (Indoor Unit)
Magnifying glass
Hover image to zoom

12,000 BTU Oterra Ductless 1 Zone Mini Split Air Conditioner, Cooling Only, Energy Star, R-32 (Indoor Unit)

Brand:
Daikin
SKU:
FTKF12BVJU9
Rating:
(0)
Q&A:
(0)
12,000 BTU Oterra Ductless 1 Zone Mini Split Air Conditioner, Cooling Only, Energy Star, R-32 (Indoor Unit)
Magnifying glass
Hover image to zoom
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
12000 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
3/8" SL
Product Highlight: Refrigerant Type
R-32
Product Highlight: SEER2
21
Product Highlight: Number of Zones
1

Description

–

In compliance with the AIM Act of 2020, this product is designed for use with A2L appliances only. This product is NOT to be used in the installation or repair of an R410A appliances.



This product is an indoor unit only. To complete a single-zone system, the outdoor unit (RKF12AXVJU) must be purchased separately.


Benefits:

  • R-32 Easy, Proven, Efficient, Available
  • Inverter Technology Reduces Energy Cost
  • Uniform Air Circulation
  • Optimal Comfort
  • Quiet Operations
  • Clean and Purified Indoor Air
  • Easy to Clean
  • Worry Free operation

Features:

  • Inverter
  • Power-airflow Dual Flaps
  • Wide Angle Louvers
  • Vericle Auto-Swing (Up and Down)
  • Auto Fan Speed
  • Quiet Operation
  • Auto Defrosting
  • Automatic Operation
  • Programme Dry Function
  • Fan Only Mode
  • Sleep mode
  • R/C with backlight & Signal Receiving Sign
  • Catechin Filter/Green Tea Filter
  • Titanium Apatite Air-Purifying Filter
  • Wipe Clean Flat Panel
  • Auto Restart (after power failure)
  • Self-Diagnosis


The AHRI Reference # for this unit is 213895707.


Note: As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units.


The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each.



Please check the SEER2 site to ensure efficiency compliance for your region.

Specs

–
Suction Line:

3/8"

Refrigerant Type:

R-32

Liquid Line:

1/4"

SEER2:

21

Number of Zones:

1

Application:

Cooling

Mount:

Wall

Voltage:

208/230V

Phase:

1

Max. Pipe Length (ft.):

66'

Product Type:

Indoor Unit

Model:

Oterra

Cooling Capacity (BTU):

12000

EER2:

12.5

Energy Star Rated:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy