Apply to be a TradeMaster!
12,000 BTU, Oterra Ductless 1 Zone Mini Split Air Conditioner & Heat Pump, R-32 (Indoor Unit)

12,000 BTU, Oterra Ductless 1 Zone Mini Split Air Conditioner & Heat Pump, R-32 (Indoor Unit)

Brand:
Daikin
SKU:
FTXC12BVJU9
Rating:
(0)
Q&A:
(0)
12,000 BTU, Oterra Ductless 1 Zone Mini Split Air Conditioner & Heat Pump, R-32 (Indoor Unit)
$788.69 each
In Stock
In Stock
Get 1,848 Wed, Dec 2 - Fri, Dec 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
12000 BTUs
Product Highlight: Refrigerant Type
R-32
Product Highlight: Number of Zones
1

Description

–

FTXC12BVJU9 is a 12,000 BTU, Oterra Ductless 1 Zone Mini Split Air Conditioner & Heat Pump, R-32 (Indoor Unit) manufactured by Daikin.

Specs

–
Application:

Cooling

Heating

Refrigerant Type:

R-32

Cooling Capacity (BTU):

12000

Number of Zones:

1

Product Type:

Indoor Unit

Model:

Oterra

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy