Apply to be a TradeMaster!
Main product image of 18,000 BTU Entra Ductless 1 Zone Mini Split Air Conditioner & Heat Pump, R-32 (Indoor Unit)
Magnifying glass
Hover image to zoom

18,000 BTU Entra Ductless 1 Zone Mini Split Air Conditioner & Heat Pump, R-32 (Indoor Unit)

Brand:
Daikin
SKU:
FTXC18AXVJU
Rating:
(0)
Q&A:
(0)
18,000 BTU Entra Ductless 1 Zone Mini Split Air Conditioner & Heat Pump, R-32 (Indoor Unit)
Magnifying glass
Hover image to zoom
$517.11 each
In Stock
In Stock
Get 222 Mon, Nov 2 - Wed, Nov 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
18100 BTUs
Product Highlight: Heating Capacity (BTU)
18000 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
1/2" SL
Product Highlight: Warranty
10 Year (Parts) Warranty
Product Highlight: Number of Zones
1

Description

–

In compliance with the AIM Act of 2020, this product is designed for use with A2L appliances only. This product is NOT to be used in the installation or repair of an R410A appliances.



This product is an indoor unit only. To complete a single-zone system, the outdoor unit (RXC18AXVJU) must be purchased separately.


Benefits:

  • 10 year limited parts and compressor warranty with online registration

Features:

  • Titanium apatite photocatalytic air purifying filter
  • Daikin Swing Compressor
  • Inverter Compressor


The AHRI Reference # for this unit is 213895724.


Note: As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units.


The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each.



Please check the SEER2 site to ensure efficiency compliance for your region.

Specs

–
Warranty:

10 Year (Parts)

Liquid Line:

1/4"

Application:

Heating

Cooling

HSPF2:

9

Number of Zones:

1

Mount:

Wall

Max. Pipe Length (ft.):

98.5'

EER2:

10.5

Suction Line:

1/2"

Model:

Entra

Product Type:

Indoor Unit

Cooling Capacity (BTU):

18100

Heating Capacity (BTU):

18000

SEER2:

18

Voltage:

208/230V

Phase:

1

Energy Star Rated:

No

Refrigerant Type:

R-32

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy