Apply to be a TradeMaster!
Main product image of 18,100 BTU Oterra Ductless 1 Zone Mini Split Air Conditioner & Heat Pump, Energy Star, R-32 (Indoor Unit)
Magnifying glass
Hover image to zoom

18,100 BTU Oterra Ductless 1 Zone Mini Split Air Conditioner & Heat Pump, Energy Star, R-32 (Indoor Unit)

Brand:
Daikin
SKU:
FTXF18AXVJU
Rating:
(0)
Q&A:
(0)
18,100 BTU Oterra Ductless 1 Zone Mini Split Air Conditioner & Heat Pump, Energy Star, R-32 (Indoor Unit)
Magnifying glass
Hover image to zoom
FTXF18AXVJU has been discontinued
Discontinued June 27, 2025
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
18,100 BTU Oterra Ductless 1 Zone Mini Split Air Conditioner & Heat Pump, Energy Star, R-32 (Indoor Unit)
Brand:
Daikin
SKU:FTXF18BVJU9
(0)
Order by 6PM, receive 2 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
18100 BTUs
Product Highlight: Heating Capacity (BTU)
21600 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
1/2" SL
Product Highlight: SEER2
21
Product Highlight: Refrigerant Type
R-32

Description

–

In compliance with the AIM Act of 2020, this product is designed for use with A2L appliances only. This product is NOT to be used in the installation or repair of an R410A appliances.



This product is an indoor unit only. To complete a single-zone system, the outdoor unit (RXF18AXVJU) must be purchased separately.


Benefits:

  • R-32 Easy, Proven, Efficient, Available
  • Inverter Technology Reduces Energy Cost
  • Uniform Air Circulation
  • Optimal Comfort
  • Quiet Operations
  • Clean and Purified Indoor Air
  • Easy to Clean
  • Worry Free operation

Features:

  • Inverter
  • Power-airflow Dual Flaps
  • Wide Angle Louvers
  • Vericle Auto-Swing (Up and Down)
  • Auto Fan Speed
  • Quiet Operation
  • Auto Defrosting
  • Automatic Operation
  • Programme Dry Function
  • Fan Only Mode
  • Sleep mode
  • R/C with backlight & Signal Receiving Sign
  • Catechin Filter/Green Tea Filter
  • Titanium Apatite Air-Purifying Filter
  • Wipe Clean Flat Panel
  • Auto Restart (after power failure)
  • Self-Diagnosis


The AHRI Reference # for this unit is 213895721.


Note: As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units.


The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each.



Please check the SEER2 site to ensure efficiency compliance for your region.

Specs

–
EER2:

12

Liquid Line:

1/4"

Application:

Heating

Cooling

HSPF2:

9.6

Suction Line:

1/2"

SEER2:

21

Heating Capacity (BTU):

21600

Refrigerant Type:

R-32

Number of Zones:

1

Mount:

Wall

Phase:

1

Energy Star Rated:

Yes

Max. Pipe Length (ft.):

98.5'

Product Type:

Indoor Unit

Cooling Capacity (BTU):

18100

Model:

Oterra

Voltage:

208/230V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm