Apply to be a TradeMaster!
Main product image of Motor Coupling 0.5" X 1.25", GC5021C
Magnifying glass
Hover image to zoom

Motor Coupling 0.5" X 1.25", GC5021C

Brand:
Daikin
SKU:
GC5021C
Rating:
(3)
Q&A:
(0)
Motor Coupling 0.5" X 1.25", GC5021C
Magnifying glass
Hover image to zoom
$100.33 each
In Stock
In Stock
Get 46 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
GC5021C is an official OEM Motor Coupling 0.5" X 1.25" for Daikin HVAC equipment.

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-Speed 700 RPM 1/8 HP PSC Motor (115V)
SKU: D827
Fasco

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Perfect replacement

Coupling motor to blower
Mr Fixit
BD OH
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Adam is very happy with this product

Our Stormwater/Locate guy used your company before & he loved the products when he was a plumber - Adam Reed is his name & he loves your company.
Sam
Town of Danville, Indiana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

YES

Came With In A Few Days.
Chuck
New Jersey
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy