| Type: | Permanent Split Capacitor |
|---|---|
| Horse Power: | 1/8 |
| Voltage: | 115V |
| RPM: | 700 |
| Speeds: | 1 |
| Amperage: | 2.5 |
| Mount: | Resilient Base |
| Rotation: | CW |
| Enclosure Type: | Open Air Over |
| Width: | 5-1/2" |
| OEM: | American Air Filter |
| Phase: | 1 |
| Bearings: | Ball |
| Max Ambient Temp (°F): | 104°F |
| Frame Size: | 48 |
| Duty: | Continuous Air Over |
| Frequency: | 60 Hz |
| Insulation Class: | B |
| Poles: | 8 |
| Overload Protection: | Thermally |
| Approvals: | UL |