Apply to be a TradeMaster!
Main product image of 12,000 BTU Oterra 1 Zone Mini Split Air Conditioner & Heat Pump, Energy Star, R-32 (Outdoor Unit)
Magnifying glass
Hover image to zoom

12,000 BTU Oterra 1 Zone Mini Split Air Conditioner & Heat Pump, Energy Star, R-32 (Outdoor Unit)

Brand:
Daikin
SKU:
RXF12BVJU9
Rating:
(0)
Q&A:
(0)
12,000 BTU Oterra 1 Zone Mini Split Air Conditioner & Heat Pump, Energy Star, R-32 (Outdoor Unit)
Magnifying glass
Hover image to zoom

Lift Gate

–
This product weighs 66 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
12000 BTUs
Product Highlight: Heating Capacity (BTU)
13500 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
3/8" SL
Product Highlight: SEER2
21
Product Highlight: Refrigerant Type
R-32

Description

–

In compliance with the AIM Act of 2020, this product is designed for use with A2L appliances only. This product is NOT to be used in the installation or repair of an R410A appliances.



This product is an outdoor unit only. To complete a single-zone system, the indoor unit (FTXF12AXVJU) must be purchased separately.


Benefits:

  • Energy Savings
  • Worry Free Operations
  • Long life of equipment
  • R-32 Easy, Prove, Efficient, Available

Features:

  • Inverter Technology
  • Swing Compressor
  • Auto Restart (after power failure)
  • Self Diagnosis
  • Anti-Corrosion Treatment of Outdoor Heat Exchanger
  • Quiet Operations


The AHRI Reference # for this unit is 213895720.


Note: As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units.


The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each.



Please check the SEER2 site to ensure efficiency compliance for your region.

Specs

–
SEER2:

21

Refrigerant Type:

R-32

Phase:

1

Heating Capacity (BTU):

13500

Application:

Cooling

Heating

Voltage:

208/230V

Cooling Capacity (BTU):

12000

Suction Line:

3/8"

HSPF2:

10.2

Liquid Line:

1/4"

Max. Pipe Length (ft.):

66'

Product Type:

Outdoor Unit

Mount:

Wall

Energy Star Rated:

Yes

EER2:

12.5

Model:

Oterra

Number of Zones:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy