Apply to be a TradeMaster!
Main product image of 12,000 BTU, R-32, ATMOSPHERA Ductless 1 Zone Mini Split Heat Pump and Air Conditioner (Outdoor Unit)
Magnifying glass
Hover image to zoom

12,000 BTU, R-32, ATMOSPHERA Ductless 1 Zone Mini Split Heat Pump and Air Conditioner (Outdoor Unit)

Brand:
Daikin
SKU:
RXM12WVJU9
Rating:
(0)
Q&A:
(0)
12,000 BTU, R-32, ATMOSPHERA Ductless 1 Zone Mini Split Heat Pump and Air Conditioner (Outdoor Unit)
Magnifying glass
Hover image to zoom
$2,046.00 each
In Stock
In Stock
Get 1 Wed, Oct 7 - Fri, Oct 9

Lift Gate

–
This product weighs 103 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
12000 BTUs
Product Highlight: Ton
1
Product Highlight: Voltage
208/230V
Product Highlight: Refrigerant Type
R-32

Description

–

In compliance with the AIM Act of 2020, this product is designed for use with A2L appliances only. This product is NOT to be used in the installation or repair of an R410A appliances.



Daikin ATMOSPHERA 1.0-Ton, Heat Pump, Ductless ODU

This is an Outdoor unit only. Indoor unit (FTXM12WVJU9) must be purchased separately.

Features & Benefits:
  • Smart inverter technology: Integrated with an inverter (variable-speed) compressor, Daikin systems deliver the capacity required to maintain desired room conditions, typically reducing energy consumption by up to 30% or more (compared to traditional fixed-speed ducted systems). This technology minimizes temperature fluctuations and provides continuous cooling and heating comfort.
  • Control: Daikin's expertise makes life easier for you, allowing you to control your system via a user-friendly remote control.
  • Energy efficiency: Designed to be highly efficient all year round, and their low energy consumption is reflected in low energy bills for you.
  • Reliability: Daikin products are renowned for their reliability. And you can rely on outstanding limited warranties to match.

Specs

–
Ton:

1

Voltage:

208/230V

Cooling Capacity (BTU):

12000

Product Type:

Outdoor Unit

Refrigerant Type:

R-32

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy