Apply to be a TradeMaster!
Main product image of 18,000 BTU, R-32, ATMOSPHERA Ductless 1 Zone Mini Split Heat Pump and Air Conditioner (Outdoor Unit)
Magnifying glass
Hover image to zoom

18,000 BTU, R-32, ATMOSPHERA Ductless 1 Zone Mini Split Heat Pump and Air Conditioner (Outdoor Unit)

Brand:
Daikin
SKU:
RXM18WVJU9
Rating:
(1)
Q&A:
(0)
18,000 BTU, R-32, ATMOSPHERA Ductless 1 Zone Mini Split Heat Pump and Air Conditioner (Outdoor Unit)
Magnifying glass
Hover image to zoom
$3,286.00 each
In Stock
In Stock
Get 2 Mon, Nov 23 - Wed, Nov 25

Lift Gate

–
This product weighs 143 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
18000 BTUs
Product Highlight: Voltage
208/230V
Product Highlight: Ton
1.5
Product Highlight: Refrigerant Type
R-32

Description

–

In compliance with the AIM Act of 2020, this product is designed for use with A2L appliances only. This product is NOT to be used in the installation or repair of an R410A appliances.



Daikin ATMOSPHERA 1.5-Ton, Heat Pump, Ductless ODU

This is an Outdoor unit only. Indoor unit (RXM18WVJU9) must be purchased separately.

Features & Benefits:
  • Smart inverter technology: Integrated with an inverter (variable-speed) compressor, Daikin systems deliver the capacity required to maintain desired room conditions, typically reducing energy consumption by up to 30% or more (compared to traditional fixed-speed ducted systems). This technology minimizes temperature fluctuations and provides continuous cooling and heating comfort.
  • Control: Daikin's expertise makes life easier for you, allowing you to control your system via a user-friendly remote control.
  • Energy efficiency: Designed to be highly efficient all year round, and their low energy consumption is reflected in low energy bills for you.
  • Reliability: Daikin products are renowned for their reliability. And you can rely on outstanding limited warranties to match.

Specs

–
Voltage:

208/230V

Ton:

1.5

Refrigerant Type:

R-32

Cooling Capacity (BTU):

18000

Product Type:

Outdoor Unit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

I hope I don't have to buy it again

It was a bit of an ordeal having to run 220v from the front to the back of the house-burying conduit. I tied in to the outside service panel adding a sub panel. The Daikin Atmosphera 18k works great. Never thought I needed AC put as I have gotten older and the summers hotter, it was time. The heat pump is a great option for colder times in Montana. I had never installed one before but the process was a great experience- turned out great. I chose the Daikin after my online research. Thank you to supply House.
Jimmer
Montana
2 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy