In compliance with the AIM Act of 2020, this product is designed for use with A2L appliances only. This product is NOT to be used in the installation or repair of an R410A appliances.
This product is an outdoor unit only. To complete a single-zone system, the indoor unit (FTXQ09ASBU9) must be purchased separately.
Daikin OTERRA 115V Heat pump provides comfort year round. SIGNA flareless adaptor makes installation easier and faster. Quiet indoor and outdoor units makes it an ideal choice for living spaces.
Features:
Note: As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units.
The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each.
Please check the SEER2 site to ensure efficiency compliance for your region.
| Application: | Heating Cooling |
|---|---|
| Suction Line: | 3/8" |
| Weight (lbs): | 59 lbs |
| Mount: | Wall |
| Energy Star Rated: | No |
| EER2: | 12 |
| Model: | Oterra |
| Warranty: | 12 Year (Parts) |
| Max. Pipe Length (ft.): | 66' |
| Liquid Line: | 1/4" |
| Refrigerant Type: | R-32 |
| SEER2: | 20 |
| HSPF2: | 9 |
| Cooling Capacity (BTU): | 9000 |
| Voltage: | 115V |
| Product Type: | Outdoor Unit |
| Number of Zones: | 1 |
| Heating Capacity (BTU): | 10900 |