Apply to be a TradeMaster!
Main product image of Outdoor Faucet Handle for Universal
Magnifying glass
Hover image to zoom

Outdoor Faucet Handle for Universal

Brand:
Danco
SKU:
10006-DANCO
Rating:
(4)
Q&A:
(0)
Outdoor Faucet Handle for Universal
Magnifying glass
Hover image to zoom
$6.98 each
In Stock
In Stock
Get 8 Tomorrow, Oct 21
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Used With
Universal

Description

–
The Danco Outdoor Faucet Handle provides a solution for repairing a broken, worn out, or leaky outdoor faucet. This handle features a design and is compatible with most outdoor faucets. Its metal construction resists rust and corrosion.

Features:
  • The Danco Outdoor Faucet Handle provides a solution for repairing broken, worn out, and leaky outdoor faucets
  • The inner square hole measures .26" in diameter which makes this outdoor faucet replacement handle compatible with most outdoor faucets
  • The larger, more rounded wheel replacement handle was made to make it easier for use and more comfortable than traditional spigot handles
  • The durable metal construction resists rust and corrosion while maintaining reliable performance
  • The outdoor round wheel faucet handle for hose spigot includes screws and adapters for simple installation

Specs

–
Product Type:

Handle

Material:

Metal

Used With:

Universal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 4 reviews
50% would recommend this product
4
out of 4 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
25%
3 star
0%
2 star
25%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

This Is What I Expected

As advertised! Nowadays, that comment is not to be taken for granted. The faucet handle fits and works well.
JB
CR, COLORADO
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice product but didn't work for my application

Handle is well made , but won't work with Mansfield style handles which I need it for. I would give the durability of the product 5 stars , but because it didn't work do my application i only gave it 4 stars.
Plumber
Massachusetts
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice fix

Worked out great
StrutMam
Chicago
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Says universal, but not completely universal

Did not fit faucet handle I was trying to replace.
Luther
PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy