Apply to be a TradeMaster!
Main product image of 6" Decorative Tub Spout with Pull Up Diverter in Chrome
Magnifying glass
Hover image to zoom

6" Decorative Tub Spout with Pull Up Diverter in Chrome

Brand:
Danco
SKU:
10315-DANCO
Rating:
(1)
Q&A:
(0)
6" Decorative Tub Spout with Pull Up Diverter in Chrome
Magnifying glass
Hover image to zoom
$29.48 each
In Stock
In Stock
Get 2 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
Metal
Product Highlight: Used With
Universal
Product Highlight: Size
6"

Description

–
Update your bathroom with the DANCO Tub Spout with Diverter in Chrome. Old worn out tub spouts have a tendency to erode and crack creating unwanted leaks. Replacing your dirty, dingy tub spout will help upgrade the look of your tub/shower and help prevent leaks which will save water and save you money. This tub spout is constructed from metal for strength and durability in your tub/shower. It features a 5-1/2" reach to provide an abundance of clearance space. This tub spout comes complete with adapters for a hassle-free installation.

Features:
  • Modern design - The Danco tub spout is ideal for replacing and updating your worn-out, non-functioning tub spout and the decorative design will give a fresh update to your bathtub.
  • Connection size: Designed to fit 1/2" Copper Pipe Slip Connection, 1/2" Male Threaded Connection with Short Stub out connection, 1/2" Male Threaded Connection with Long Stub out Nipple and 3/4" Male Threaded Connection with Short Stub Out Nipple.
  • Adapters included: This Tub spout DIY installation kit comes with an extension nipple and adapter to ensure a snug fit onto your existing stub out nipple pipe to replace your existing tub spout.
  • Diverter included: This tub spout includes a diverter lift rod to allow water stream to flow though downward into the tub or upward into showerhead.
  • Tub spout reach: The bathtub faucet spout has a 5" reach.
  • Built to last: The durable metal construction provides strength, longevity and will endure the rigors of everyday use.
  • Hassle-free installation: You will need Phillips screwdriver, sandpaper, silicon grease and pipe thread tape to install and to help prevent leaks and provide a better seal during installation.
  • Chrome finish resists corrosion and tarnishing and will complement your existing bathroom fixtures.

Specs

–
Finish:

Chrome

Type:

Diverter Spout

Application:

Tub/Shower

Material:

Metal

Used With:

Universal

Size:

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Your Products are Top Shelf! The customer service is very go

Great products, I use Supply House for ALL my plumbing needs!
Domenic
Willow Grove PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy