Shop Resideo Sale
Main product image of 12" Braided Stainless Steel Hose Toilet Connector (3/8" Compression x 7/8" Ballcock)
Magnifying glass
Hover image to zoom

12" Braided Stainless Steel Hose Toilet Connector (3/8" Compression x 7/8" Ballcock)

SKU:
B1T12
Rating:
(8)
Q&A:
(0)
12" Braided Stainless Steel Hose Toilet Connector (3/8" Compression x 7/8" Ballcock)
Magnifying glass
Hover image to zoom
$5.06 each
In Stock
In Stock
Get 812 Tue, Nov 17
Order by today, receive Tuesday
Size: 
3/8" x 7/8"
Length (Inches): 
12"
Connection Type: 
Compression x Ballcock
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 7/8"
Product Highlight: Material
PVC
Product Highlight: Length (Inches)
12" Length
Product Highlight: Connection Type
Compression x Ballcock Connection
Product Highlight: Finish
Stainless Steel Braided

Description

–
Fluidmaster Toilet water supply connectors or water supply lines are built to last. Made of a tough polymer core covered with braided stainless steel wire, these connectors exceed every code requirement in the book for durability. They also have a large inside diameter for higher flow capacity.
  • Exceptional flexibility for fast, easy installation
  • Won’t kink or crease, even in the tightest of spaces
  • Heavy-duty brass hex nuts are easy to grip and nickel plated for durability
  • Exceeds all code requirements for flexible water connectors

Specs

–
Connection Type:

Compression x Ballcock

Type:

Braided

Flexible

Application:

Toilet

Size:

3/8" x 7/8"

Material:

PVC

Finish:

Stainless Steel Braided

Length (Inches):

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

9" Braided Stainless Steel Hose Toilet Connector (3/8" Compression x 7/8" Ballcock)
SKU: B1T09
Fluidmaster

Product Reviews

4.5 out of 8 reviews
88% would recommend this product
4.5
out of 8 Reviews
88% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
0%
3 star
0%
2 star
0%
1 star
13%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Works as stated.

Worked just like it was suppose to.
SG
Phoenix
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Problematic

I've had several leaks with specifically the 12" Length hose at the 7/8" plastic nut
PlumbPro
CT
2 years ago
Was this review helpful to you?

Definitely

Great price and service
Carpet man
Hampton va
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Good value for the money.
Maintenance
Jericho vt
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

I love the flexibility. I replaced an old metal connector with this, and it works perfectly. No more little dribbles, easy to get on and off, and does fit very well!
Corndawg
Louisville, KY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good

Good quality and price.
PM
Dover, NH
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Braided stainless steel toilet connector

The 12 inch braided connector is exactly what i needed. It is working perfectly.
Annie
New Jersey
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to install

These are well built supply line and good price i buy them in bulk.
Maintenance
Jericho VT
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy