Apply to be a TradeMaster!
Main product image of Single-Handle Premium Pull-Out Sprayer Kitchen Faucet Side Spray w/ Guide (Chrome)
Magnifying glass
Hover image to zoom

Single-Handle Premium Pull-Out Sprayer Kitchen Faucet Side Spray w/ Guide (Chrome)

Brand:
Danco
SKU:
10336
Rating:
(0)
Q&A:
(0)
Single-Handle Premium Pull-Out Sprayer Kitchen Faucet Side Spray w/ Guide (Chrome)
Magnifying glass
Hover image to zoom
$21.98 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
Plastic
Product Highlight: Used With
Universal

Description

–
Update your current side spray with this premium updated look in Chrome. The Danco Side Spray has a universal design and fits various faucet brands. It provides a high pressure directional power spray with a front cushioned thumb-applied trigger action. It offers a patented C-Clip for a quick connection. The plastic construction provides durability and reliable performance.

Features:
  • Constructed of durable plastic for strength and reliability
  • Provides high pressure directional power spraying
  • Patented c-clip provides connection to side spray in seconds
  • Front cushioned thumb-applied trigger
  • Versatile fit across most Moen, Delta and other faucets
  • Premium design that works with any decorating style
  • Includes matching spray head guide
  • Chrome finish gives a modern touch
  • Easy-to-clean spray head which will prevent mineral buildup
  • Easy to install with little to no tools required

Specs

–
Finish:

Chrome

Product Type:

Spray Head

Material:

Plastic

Used With:

Universal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy