Apply to be a TradeMaster!
Main product image of 48" Economy Clear Side Sink Spray Hose, 10341
Magnifying glass
Hover image to zoom

48" Economy Clear Side Sink Spray Hose, 10341

Brand:
Danco
SKU:
10341
Rating:
(1)
Q&A:
(0)
48" Economy Clear Side Sink Spray Hose, 10341
Magnifying glass
Hover image to zoom
$6.01 each
In Stock
In Stock
Get 10 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass, Plastic
Product Highlight: Length (Inches)
48" Length
Product Highlight: Used With
Universal

Description

–
Replacing a kitchen side spray hose is an easy DIY project. Danco has the right part for the job. This hose works with most brands of kitchen side spray heads.

Features:
  • Durable vinyl construction
  • Fits most side spray heads
  • 48" hose length
  • Swivel connection
  • Easy to install
Specifications
  • OEM Brand: Universal
  • Application: Sink
  • Material: Plastic, Brass
  • Product Type: Side Spray Hose

Specs

–
Product Type:

Hose

Length (Inches):

48"

Material:

Brass

Plastic

Used With:

Universal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

not a universal replacement

This replacement hose does not fit all faucets. It lacked the adapters required to do so. In order to complete my project, I had to go to the big HD box. SH should stock a kit that has adapters that fit all of the faucet models. HD does!
Paul
01351
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy