Apply to be a TradeMaster!
Main product image of Single-Handle Economy Pull-Out Sprayer Kitchen Faucet Side Spray w/ Guide (White), 10346
Magnifying glass
Hover image to zoom

Single-Handle Economy Pull-Out Sprayer Kitchen Faucet Side Spray w/ Guide (White), 10346

Brand:
Danco
SKU:
10346
Rating:
(0)
Q&A:
(0)
Single-Handle Economy Pull-Out Sprayer Kitchen Faucet Side Spray w/ Guide (White), 10346
Magnifying glass
Hover image to zoom
$8.28 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Finish
White
Product Highlight: Used With
Universal

Description

–
Update your current side spray with this Danco traditional design in white. Use it to clean veggies, wash off dirty dishes and return your sink to its gleaming best. It has a thumb-applied trigger action spray that provides high pressure directional power spraying. This spray head has a universal design and fits various faucet brands. The white finish has a tasteful appeal and complements most existing faucets.

Features:
  • Constructed of durable plastic for longevity and reliability
  • Includes matching spray head guide
  • Provides high pressure directional power spraying
  • Thumb-applied trigger action
  • Versatile design that fits a variety of Moen, Delta and other faucets
  • Hose not included
  • White traditional design that tastefully appeals to any decorating style
  • Easy-to-clean spray head which will prevent mineral buildup

Specs

–
Product Type:

Spray Head

Material:

Plastic

Finish:

White

Used With:

Universal

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy