Apply to be a TradeMaster!
Main product image of Delta/Glacier Bay/Luxtra Faucet Stem (Hot/Cold)
Magnifying glass
Hover image to zoom

Delta/Glacier Bay/Luxtra Faucet Stem (Hot/Cold)

Brand:
Danco
SKU:
10405-DANCO
Rating:
(2)
Q&A:
(0)
Delta/Glacier Bay/Luxtra Faucet Stem (Hot/Cold)
Magnifying glass
Hover image to zoom
$5.67 each
In Stock
In Stock
Get 31 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
Glacier Bay, Luxtra, Delta
Product Highlight: Material
Plastic
Product Highlight: Length (Inches)
3" Length

Description

–
Repair your leaky faucet with the Danco 3S-9H/C Hot/Cold Stem for Delta/Glacier Bay Faucets. Replacing a faucet stem is an economical alternative to replacing the entire faucet. A dripping faucet wastes both water and energy. The installation of a new faucet stem and seat will stop the drip and return your faucet to like new condition.

Features:
  • Durable plastic construction
  • Fits Delta, Glacier Bay and Luxtra faucets
  • Suggestion: Danco handles to use – model # 10304 & 10537
  • For hot and cold water applications
  • Ceramic disc style stem; bonnet included
  • ID length 3" broach S
  • Complies with the reduction of lead in drinking water act
Specifications
  • Product Width(in): 0.94"
  • Product Length(in): 1.88"
  • OEM Brand: Delta, Glacier Bay, Luxtra
  • Water/Type: Hot, Cold
  • Application: Sink
  • Material: Plastic
  • Handle Type (1 Handle or 2 Handle): 2
  • Product Type: Faucet Stem

Specs

–
Used With:

Glacier Bay

Luxtra

Delta

Type:

Hot/Cold

Material:

Plastic

Length (Inches):

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

The right part Fast.

Great service at a great price. Thanks.
Buddy
New York
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply House is the BEST!!!

Best On-Line retailer ever. I wish I knew this website sooner. Professional service, excellent quality products, and fast shipping. You can NOT ask anymore from a retailer. This is my favorite! Thank you guys!
AJW Andrew
NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy