Apply to be a TradeMaster!
Main product image of 3S-11C Cold Stem for Glacier Bay Faucets
Magnifying glass
Hover image to zoom

3S-11C Cold Stem for Glacier Bay Faucets

Brand:
Danco
SKU:
04991E
Rating:
(3)
Q&A:
(1)
3S-11C Cold Stem for Glacier Bay Faucets
Magnifying glass
Hover image to zoom
$3.91 each
In Stock
In Stock
Get 8 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
Glacier Bay
Product Highlight: Material
Plastic
Product Highlight: Length (Inches)
1.88" Length

Description

–
Repair your leaky faucet with the Danco 3S-11C Cold Stem for Aquasource/Glacier Bay Faucets. Replacing a faucet stem is an economical alternative to replacing the entire faucet. A leaky faucet wastes both water and energy. The installation of a new faucet stem and seat will stop the drip and return your faucet to like new condition.

Features:
  • Durable plastic construction
  • Repairs Glacier Bay models 102-823, 856 and 351-040
  • For cold water applications
  • Cartridge-type stem
  • No seat required
  • ID length 3, broach S
  • Complies with the reduction of lead in drinking water act

Specs

–
Used With:

Glacier Bay

Type:

Cold

Material:

Plastic

Length (Inches):

1.88"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

fits great

thanks it fits perfect and shuts off instantly
fjh
butler pa
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again when needed

Delta Glacier Bay cold water stem valve, exact replacement part and fix!
Joey
Bayside NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Had the exact part I needed

It was a perfect match for my faucet. Product arrived within the projected delivery date.
FD
TN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I have a glacier bay faucet the cold cartridge looks like 3S-11C. I need the hot cartridge though and I dont see it listed unless this one works on either side Kind regsards

Asked by Harmon 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Harmon, thanks for writing in. This cold stem will repair Glacier Bay models 102-823, 856 and 351-040.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy