Apply to be a TradeMaster!
Main product image of Single-Handle Pull-Out Sprayer Kitchen Faucet Spray Head (Chrome), 10408
Magnifying glass
Hover image to zoom

Single-Handle Pull-Out Sprayer Kitchen Faucet Spray Head (Chrome), 10408

Brand:
Danco
SKU:
10408
Rating:
(0)
Q&A:
(0)
Single-Handle Pull-Out Sprayer Kitchen Faucet Spray Head (Chrome), 10408
Magnifying glass
Hover image to zoom
10408 has been discontinued
Discontinued December 22, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
Plastic

Description

–

Featuring durable plastic construction, the Danco Center Pullout Spray Head in chrome can help you update your faucet. Use it to clean veggies, wash off dirty dishes and return your sink to its gleaming best. This spray head has a universal design and fits various faucet brands. The hose (not included) can be detached from the spray head for your convenience. This sprayer provides stream and spray patterns for versatility and the ergonomically designed handle fits comfortably when held. The Danco Center Pullout Spray Head has an attractive chrome finish that is sure to match your existing fixtures.


Features:

  • Constructed of durable plastic for strength and reliability
  • Stream and spray patterns offer convenience and versatility
  • Thread size is 1/2"-14 NPSM
  • Fits standard kitchen hoses with adapters of 1/2" - 14 NPSM threads
  • Universal design fits many faucet brands
  • Ergonomic design provides a comfortable handhold
  • Chrome finish for an attractive look

Specs

–
Finish:

Chrome

Product Type:

Spray Head

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm