Apply to be a TradeMaster!
Main product image of Chrome Plated Male x Female, Dual Thread Faucet Aerator, 1.5 GPM
Magnifying glass
Hover image to zoom

Chrome Plated Male x Female, Dual Thread Faucet Aerator, 1.5 GPM

Brand:
Danco
SKU:
10476
Rating:
(0)
Q&A:
(0)
Chrome Plated Male x Female, Dual Thread Faucet Aerator, 1.5 GPM
Magnifying glass
Hover image to zoom
$5.48 each
In Stock
In Stock
Get 3 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

This 1.5 GPM Faucet Aerator by Danco has new innovative features. It has Cyclone Technology which reduces water consumption without sacrificing water pressure. This faucet aerator is EPA Water Sense Certified and can save you up to 30% water as compared to using the standard 2.2 GPM aerator.

Features:

  • Saves up to 30% water consumption
  • Dual threads will accommodate 15/16 in. - 27 male threads (outside threads) or 55/64 in. - 27 female threads (inside threads)
  • EPA WaterSense Certified
  • Solid brass body in chrome finish
  • Cyclone aerated stream which reduces water consumption without sacrificing water pressure
  • Removable/replaceable insert
  • Twisting spray pattern
  • Dual thread will connect to either male or female faucet
  • Complies with the reduction of lead in drinking water act

Specs

–
Product Type:

Aerator