Apply to be a TradeMaster!
Main product image of Male x Female, Dual Thread Faucet Aerator,  1.5 GPM (Brushed Nickel)
Magnifying glass
Hover image to zoom

Male x Female, Dual Thread Faucet Aerator, 1.5 GPM (Brushed Nickel)

Brand:
Danco
SKU:
10477-DANCO
Rating:
(0)
Q&A:
(0)
Male x Female, Dual Thread Faucet Aerator,  1.5 GPM (Brushed Nickel)
Magnifying glass
Hover image to zoom
$4.37 each
In Stock
In Stock
Get 3 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel

Description

–

This 1.5 GPM Faucet Aerator by Danco has new innovative features. It has Cyclone Technology which reduces water consumption without sacrificing water pressure. This faucet aerator is EPA Water Sense Certified and can save you up to 30% water as compared to using the standard 2.2 GPM aerator.

Features:

  • Saves up to 30% water consumption
  • Dual threads will accommodate 15/16 in. - 27 male threads (outside threads) or 55/64 in. - 27 female threads (inside threads)
  • EPA WaterSense certified
  • Solid brass body in brushed nickel finish
  • Cyclone aerated stream which reduces water consumption without sacrificing water pressure
  • Removable/replaceable insert
  • Twisting spray pattern
  • Dual thread will connect to either male or female faucet
  • Complies with the reduction of lead in drinking water act

Specs

–
Finish:

Brushed Nickel

Product Type:

Aerator

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy